Parker
Nylon Union Tee, 5/16 in Tube Size
Mfr # 6304 08 00WP2
Zoro # G1376137
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Tee
- Fitting Connection Type Tube
- Tube Size 5/16 in
- Max. Pressure 190 psi
Explore More Products
- PARKER Metric DOT Push-to-Connect Fitting 369PTCR-10-MA22
- PARKER Fitting, Tee, 25-17/32mm, Brass 171PLP-10M-6G
- PARKER Fitting, 1/4", Brass, Push-to-Connect VS169PTCNS-4-2
- PARKER Fitting, Wye, 1-9/16", Polymer 6548 56 11WP2
- PARKER Fitting, 3/4", Brass, Push-to-Connect 169PTCNS-12-8
- PARKER Bulkhead, Pipe 1/4", Tube 1/4 66PLPBH-4-4
- PARKER MALE STANDPIPE 68PLPSP-10M-4G
- PARKER MALE STANDPIPE W68PLPSP-6-2
- PARKER LIQUIFIT BRANCH TEE D6 MALE 1/ 4''BSPT STAND 6508 06 13WP2
- PARKER Metal Fitting, Union Tee, Pipe 1/4 164PLP-4
- PARKER Nylon Union Tee, 3/8 in Tube Size 6304 60 00WP2
- Parker Push-to-Connect Tube Fittings