- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Spark Resistant Blowers
- /
- Blower, 24-1/2 In, 3 HP, 208-230/460 Volts
Dayton
Blower, 24-1/2 In, 3 HP, 208-230/460 Volts
Mfr # 7C110
Zoro # G1376417
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,680.99
Item successfully saved to ''
Key Features
- Wheel Dia. (In.) 24 1/2 in
- Voltage 230/460
- Motor HP 3 hp
- Dimension K (In.) 17 3/4 in
- Motor Type 3-Phase
Customers Also Purchased
- Brand Dayton
-
MFR #
7C110
-
Zoro #
G1376417
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 24 1/2 in |
Dimension K (In.) | 17 3/4 in |
Dimension G (In.) | 26 in |
Dimension C (In.) | 25 in |
Dimension M (In.) | 31 5/10 in |
Dimension E (In.) | 45 3/4 in |
Inlet Dia. (In.) | 25 7/8 in |
Dimension N (In.) | 31 1/8 in |
Shaft Dia. (In.) | 1 1/2 in |
Dimension H (In.) | 26 1/4 in |
Dimension J (In.) | 45 7/8 in |
Dimension A (In.) | 25 7/8 in |
Dimension B (In.) | 19 in |
Housing Width (In.) | 46 1/2 in |
Discharge Height (In.) | 49 1/4 in |
Housing Depth (In.) | 45 7/8 in |
Housing Height (In.) | 49 1/4 in |
Discharge Width (In.) | 19 in |
Dimension F (In.) | 36 in |
Housing Width | 46 1/2 in |
Housing Height | 49 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 25 7/8 in |
Shaft Diameter | 1 1/2 in |
Overall Height | 45 3/4 in |
Overall Width | 36 1/2 in |
Outlet Diameter | Not Applicable |
Wheel Dimensions | 24 1/2 in Dia. x 19 1/2 in W |
Outlet Size (H x W) | 49 1/4 in x 19 in |
Housing Depth | 45 7/8 in |
Overall Depth | 45 1/2 in |
Outlet Height | 49 1/4 in |
Wheel Diameter | 24 1/2 in |
Outlet Width | 19 in |
Flange Size | Not Applicable |
Wheel Width | 19 1/2 in |
Details
Voltage | 230/460 |
Motor HP | 3 hp |
Motor Type | 3-Phase |
CFM @ 0.750-In. SP | 8452 |
CFM @ 0.250-In. SP | 9045 |
Max. Ambient Temp. (F) | 104 Degrees F |
CFM @ 2.000-In. SP | 6420 |
Housing Material | Steel |
Type | Belt Drive, Backward Incline, With Drive Package |
Full Load Amps | 8.0/4.0 |
Hz | 60 |
Bearing Type | Ball |
Hazardous Location Class | 1 C,D / 2 F,G |
Includes | Weatherproof Drive Cover |
Blower RPM | 1081 |
Max. Inlet Temp. (Deg. F) | 300 Degrees F |
Motor Enclosure | Totally Enclosed Fan Cooled |
Sones @ 0.750-In. SP @ 5 Ft. | 21 |
Wheel Material | Aluminum |
Max. BHP | 3.0 hp |
Assembled/Unassembled | Unassembled |
Mounting Position | Shaft Horizontal |
Wheel Type | Backward-Inclined |
CFM @ 1.500-In. SP | 7361 |
Motor RPM | 1,765 RPM |
Agency Compliance | AMCA Air, UL/cUL 762 |
Motor Insulation | Class B |
Housing Finish | Gray Polyester Urethane |
CFM @ 1.000-In. SP | 8128 |
CFM @ 0.500-In. SP | 8768 |
Max. Blower RPM | 1,281 RPM |
Item | Utility Exhaust Blower |
Phase | 3 |
Airflow @ 2.000 in SP | 6,420 cfm |
For Ventilation Type | Exhaust |
Motor Horsepower | 3 hp |
Motor Duty Class | Continuous |
Drive Type | Belt Drive |
Maximum Fan Speed | 1,281 RPM |
Nameplate Voltage | 208-230/460V AC |
Standards | AMCA Certified, UL/cUL 762 |
Mounting Orientation | Horizontal |
Housing Material Finish | Gray Polyester Urethane |
Airflow @ 1.000 in SP | 8,128 cfm |
Number of Discharge Positions | 8 |
Sound Level | 21 sones @ 0.75 in SP and @ 5 ft |
Resistance Properties | Spark Resistant |
Wheel/Housing Material | Aluminum Wheel and Steel Housing |
Number of Inlets | 1 |
Features | 1 in Threaded Drain Connection Point on Bottom of Blower and Unit Has a Bolted Access Door, Aluminum Wheel with Shaft Seal and Rub Ring |
Hazardous Location Specification | Groups C,D Division 1, Groups F,G Division 2 |
Nominal Voltage | 208-230/460V AC |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Airflow @ 0.250 in SP | 9,045 cfm |
Airflow @ 1.250 in SP | 7,757 cfm |
Airflow @ 1.500 in SP | 7,361 cfm |
Airflow @ 0.125 in SP | 9,189 cfm |
Flange Type | Non-Flanged |
Airflow @ 0.250 in SP Range | 7000 to 10000 cfm |
Airflow @ 0.000 in SP | 9,351 cfm |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Application | Commercial Kitchen Exhaust |
Motor Insulation Class | B |
Frequency | 60 Hz |
Maximum Inlet Air Temperature | 300 Degrees F |
Airflow @ 0.750 in SP | 8,452 cfm |
Maximum Static Pressure | 2 1/4 in wc |
Assembly | Unassembled |
Housing Color | Gray |
Minimum Fan Speed | 1,081 RPM |
Airflow @ 3.000 in SP | 9,755 cfm |
Current | 7.8/3.9 A |
Discharge Position | Up Blast |
Maximum Ambient Temperature | 104 Degrees F |
Motor Speed | 1,760 RPM |
Market | Industrial |
Includes Motor | No |
Airflow @ 1.000 in SP Range | 5000 to 10000 |
Includes Drive Package | Yes |
Airflow @ 0.500 in SP | 8,768 cfm |
Number of Speeds | 1 |
Outlet Shape | Rectangular |
Motor Frame Designation | 213T |
Rotation | CW |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 1/2 in, Airflow @ 0.000 in SP 9,351 cfm, Airflow @ 0.125 in SP 9,189 cfm, Airflow @ 0.250 in SP 9,045 cfm, Airflow @ 0.500 in SP 8,768 cfm, Airflow @ 0.750 in SP 8,452 cfm, Airflow @ 1.000 in SP 8,128 cfm, Airflow @ 1.250 in SP 7,757 cfm, Airflow @ 1.500 in SP 7,361 cfm, Airflow @ 2.000 in SP 6,420 cfm, Airflow @ 3.000 in SP 9,755 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov