Zoro Select
Coupling Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 5 PK
Mfr # 1JB19
Zoro # G1376986
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/8"-9
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated
- Overall Length 2-1/2 in
Explore More Products
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 7 in Lg, 1-5/8 in Hex Wd 250505BG
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 200 PK 381808NCUP
- ZORO SELECT Coupling Nut Reducer, 1/2"-13 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd 250668BG
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 200 PK 311808NCUP
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/8 in Hex Wd, 2 PK 203425BG
- ZORO SELECT Coupling Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Plain, 2-1/4 in Lg, 1 in Hex Wd 205817BG
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/8 in Hex Wd, 2 PK 250499BG
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2H, Black Oxide, 2-1/8 in Lg, 1-1/16 in Hex Wd 205314BG
- ZORO SELECT Coupling Nut, M12-1.75, 18-8 Stainless Steel, Not Graded, Zinc Plated, 36 mm Lg, 19 mm Hex Wd L11400.120.0001
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 9/16 in Hex Wd, 5 PK 205832BG
- NVENT CADDY Coupling Nut, 3/8", Steel, Electrogalvanized, 1-3/4 in Lg 0250037EG
- Zoro Select Coupling Nuts