Revcor
Replacement Propeller, Dia 36 In, 7/8 Bore
Mfr # DP3604-27.5 R 0.875
Zoro # G1377031
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 36 in
- Bore Dia. (In.) 7/8 in
- Pitch 29 Degrees
- Number of Blades 4
- Blade Material Galvanized Steel
Explore More Products
- REVCOR Replacement Propeller, Dia 48 In, 7/8 Bore P4804-26.5 R 0.875
- REVCOR Replacement Propeller, Dia 36 In1 In Bore P3606-32 R 1.00
- REVCOR Replacement Propeller, Dia 48 In, 3/4 Bore DP4822-22.5 R 0.75
- SOLER & PALAU Exhaust Propeller Fan, 1/2HP, 1Ph, 565Pm LCE30QH1S
- DAYTON Propeller, Dia 4 In, Bore Dia Hub Type 5JLK9
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 5/16 In 5JLP3
- DAYTON Propeller, Dia 3 1/2 In, Bore Dia 3/16 In 5JLK8
- DAYTON Propeller, Dia 5 In, Bore Dia 5/16 In 5JLN2
- DAYTON Replacement Propeller, 18 in.dia. 41TH84
- YORK Fan Blade 4, 18" dia., 23 deg., 1/2", CW S1-026-31136-000
- YORK Fan Blade 2, 18" dia., 24 deg., 1/2", CW S1-026-34091-000
- Revcor Fan Blades and Propellers