Cle-Line

135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 3/16


$2.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Diameter 0.1875
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 3/16 in
  • Type Standard
See all product information