Megger
Battery Operated Megohmmeter, 1000VDC
Mfr # MIT330-EN
Zoro # G1378072
$1,180.00
6% off
Free Shipping & Returns
$1,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 250/500/1000V DC
- Insulation Resistance Range 10 kiloohm to 999 megaohm
- Accuracy +/-3% +/-2 Digits
- Live Circuit Detection 0 to 600V AC/V DC
- Display Digital LCD
Explore More Products
- MEGGER Fused Test Leas Set 1002-015
- MEGGER Battery Operated Megohmmeter, 1000VDC MIT410/2
- MEGGER Battery Operated Megohmmeter, 500VDC MIT200
- MEGGER Hand Cranked Megohmmeter, 1000VDC MJ159
- MEGGER AC and Battery Megohmmeter, 15,000VDC MIT1525
- MEGGER Battery Operated Megohmmeter, 1000VDC MIT410-TC/3
- MEGGER Micro Ohm Meter, 0.1 micro Ohm Resolution DLRO-10HDX-KC1-TL3-C-P3
- MEGGER Terminal Adapter Set, for DLRO100 1005-555
- MEGGER Low Resistance Ohm Meter, USB Interface DLRO-100XB-LG2-P3
- MEGGER AC and Battery Megohmmeter, 10,000VDC MIT1025
- MEGGER Hand Cranked Megohmmeter, 1000VDC 210170
- Megger Megohmmeters