- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 18,024 cfm, 208-230/460V
Dayton
Heavy Duty Fan, 18,024 cfm, 208-230/460V
Mfr # 7AR66
Zoro # G1378666
Free Shipping & Returns
$2,435.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 42 in
- Exhaust/Supply Fan Motor HP 1 hp
- Drive Package With Motor Included Yes
- Max. BHP 1.15 hp
- CFM @ 0.000-In. SP 18,024 cfm
- Brand Dayton
- MFR #7AR66
- Zoro #G1378666
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Dimension B | 26 3/8 in |
Max. Depth | 26 3/8 in |
Width (In.) | 46 in |
Bearing Size | 1 1/2 in |
Dimension D | 2 in |
Dimension E | 20 3/8 in |
Dimension F | 42 1/2 in |
Venturi Depth | 6 in |
Flange Depth | 2 in |
Shaft Dia. | 1 1/2 in |
Height | 46 in |
Dimension A | 46 in |
Dimension C | 6 in |
Flange Width | 46 in |
Venturi Clearance Dia. | 42 1/2 in |
Overall Depth | 26 3/8 in |
For Cut-Out Width | 44 1/2 in |
Venturi Diameter | 42 1/2 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 1 1/2 in |
For Cut-Out Height | 44 1/2 in |
Blade Diameter | 42 in |
Overall Height | 46 in |
For Cut-Out Length | 44 1/2 in |
Overall Width | 46 in |
Width | 46" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 1 hp |
Drive Package With Motor Included | Yes |
Max. BHP | 1.15 hp |
CFM @ 0.000-In. SP | 18,024 cfm |
Assembled/Unassembled | Unassembled |
Mounting Position | Horizontal or Vertical |
Motor Insulation | Class F |
Phase | 3 |
Bearing Type | Regreasable Cast Pillow Block |
Fan Voltage | 208-230/460V AC |
Includes | Drive Package |
Drive Package Included | Yes |
Galvanized Wall Shutter No. | 1C210 |
Wall Collar Stock No. | 1WBV4 |
CFM @ 0.125-In. SP | 14,838 cfm |
Fiberglass Wall Shutter No. | 5C219 |
Weatherhood No. | 1WBW3 |
Item | Exhaust Fan with Drive Package |
Propeller Material | Cast Aluminum |
Frame Material | Steel |
Intake Guard No. | 1WBU6 |
Motorized Wall Galv. Shutter Stock No. | 3C730 |
Max. Inlet Temp. | 104 Degrees F |
Sones @ 0.000-In. SP @ 5 Ft. | 17.8 |
Motor Type | 3-Phase |
Full Load Amps | 3.2-3.2/1.6 |
Motor Enclosure | Totally Enclosed Fan Cooled |
Number of Blades | 6 |
Fan RPM | 528 |
Motor RPM | 1,725 RPM |
Stock No. | 1AHB2 |
Hz | 60 Hz |
Aluminum Wall Shutter No. | 3C311 |
Exhaust Airflow @ 0.125 in SP | 14,838 cfm |
Assembled | Unassembled |
Noise Level @ 0.000 in SP @ 5 ft | 17.8 sones |
Number of Fans | 1 |
Fan Style | Panel |
Number of Speeds | 1 |
Motor Enclosure Design | Totally Enclosed Fan Cooled (TEFC) |
Mounting Orientation | Horizontal, Vertical |
Blade Material | Aluminum |
Speed Controllable | No |
Maximum Airflow | 18,024 cfm |
Noise Level @ 0.125 in SP @ 5 ft | 18 sones |
Includes Dehumidistat | No |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 0 to 30 sones |
Nominal Voltage | 230/460V AC |
Motor Horsepower | 1 hp |
Includes Grill | No |
Includes Motor | Yes |
Full Load Current | 6 A |
Frequency | 60 Hz |
Guard Type | None |
Drive Type | Belt Drive |
Motor Speed | 1,760 RPM |
Standards | AMCA, UL/cUL |
Maximum Noise Level | 17.8 sones |
Nameplate Voltage | 230/460V AC |
Motor Speed Range | 1601 to 1800 RPM |
Ventilation Type | Exhaust |
Exhaust Airflow @ 0.000 in SP | 18,024 cfm |
Method of Construction | Cast |
Maximum Exhaust Airflow @ 0.000 in SP | 10,001 to 20,000 cfm |
Frame Finish | Zinc Plated |
Vent Design | Ductless |
Number of Shutters | 0 |
Maximum Inlet Temperature | 104 Degrees F |
Square Opening Required | Greater than 30 in |
Enclosure Design | Totally Enclosed Motor |
Voltage | 208-230/460 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 18,024 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 18,024 cfm, Maximum Noise Level 17.8 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Std Duty Fan, 19,995 cfm, 208-230/460V 7AD47
- DAYTON Std Duty Fan, 21,827 cfm, 208-230/460V 7CF39
- DAYTON Std Duty Fan, 21,827 cfm, 115/208-230V 7CF37
- DAYTON Heavy Duty Fan, 18,024 cfm, 115/208-230V 7AR63
- DAYTON Heavy Duty Fan, 14,345 cfm, 115/208-230V 7AR61
- DAYTON Std Duty Fan, 14,712 cfm, 115/208-230V 7CF16
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V 7M8C1
- DAYTON Heavy Duty Fan, 33,602 cfm, 208-230/460V 7M8G1
- DAYTON Heavy Duty Fan, 39,833 cfm, 208-230/460V 7M8G2
- DAYTON Med Duty Fan, 19,480 cfm, 208-230/460V 7M828
- DAYTON Exh Fan 42 In, Less Drive Pkg, Std Duty 1WDC3
- Dayton Belt Driven Exhaust Fans