Ham-Let
3/4" Compr Stainless Steel Ball Valve Inline
Mfr # H-700-SS-L-3/4-T-LD
Zoro # G1378885
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Handle Material 316 Stainless Steel
- Handle Type Locking Lever
- Features Locking Handle
Explore More Products
- HAM-LET 3/8" Compr Stainless Steel Ball Valve Inline H-700-SS-L-3/8-T-LD
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline H-700-SS-L-1/2-T-LD
- HAM-LET One Piece Ball Valve, Tube 1/4", 2.21" L H-800S-SS-L-1/4
- HAM-LET 1/2" Compr Stainless Steel Ball Valve Inline H-700-SS-L-1/2-BH
- HAM-LET 1/8" MNPT Stainless Steel Ball Valve Inline H-1280-SS-N-1/8
- HAM-LET One Piece Ball Valve, Tube 1/8", 1.63" L H-810S-SS-N-1/8
- HAM-LET 1/8" Compr Stainless Steel Mini Ball Valve 3-Way H-6800-SS-L-1/8-RCST
- HAM-LET Ball Valve, 6mm, compression ends H-6800-SS-L-6MM-CST
- HAM-LET Ball Valve, 8mm, compression ends H-6800-SS-L-8MM-IPST
- JOMAR VALVE 1-1/4" PVC Sched 80 True Union Valve T-703
- APOLLO VALVES Ball Valve, 1 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass 94A10501
- Ham-Let Ball Valves