Parker
0.2 Micron, 2-3/4" O.D., 10 in H, Filter Cartridge
Mfr # PG-10110-002-01
Zoro # G1379664
$71.43
10% off
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Liquid Clarification, Reagent Grade Chemical, Recirculating Liquid, RO/DI Prefiltration, Solvent, Waste Water
- Flow Rate 70 gpm
- For Use With 10 in Housings
- Height 10 in
- Inside Dia. 1 1/16 in
Explore More Products
- PARKER 50 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge 11R20S
- PARKER 75 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge 10R20A
- PARKER 20 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 15R30A
- PARKER 3.63" O.D., 10" H, Filter Housing BSSB10-1SD
- PARKER 10 Micron, 2-9/16" O.D., 10 in H, Resin Bonded Filter Cartridge PRO10-10
- PARKER 1 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge M39R20A
- PARKER 0.5 Micron, 2-1/2" O.D., 29 5/8 in H, Filter Cartridge FPE330-0.5V
- PARKER 0.45 Micron, 2-11/16" O.D., 20 in H, Filter Cartridge PAB004-20FE-DO
- PARKER 10 Micron, 2-7/16" O.D., 10 in H, Melt Blown Filter Cartridge AVS10M10
- CULLIGAN Culligan 216912 3 by 4 Sediment Water Filter 216912
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EcoLab 9320-2403 Water Filters (3PK) Made by AFC AFC-EPH-104-9000S-3p-5355
- Parker Water Filter Cartridges