Shop Alternate Products
This Product is Discontinued
Leviton
30A Watertight Locking Plug 2P 3W 277Vac L7-30P Yl (Discontinued)
Mfr # 28W49
Zoro # G1379944
This Product is Discontinued
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Number of Poles 2
- Number of Wires 3
- Phase 1