Lyle
Handicapped Parking Only Sign, 18" x 12, HC-019-12HA
Mfr # HC-019-12HA
Zoro # G1380391
$33.35
11% off
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Handicapped Parking Only
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Explore More Products
- LYLE No Parking Between Parking Sign, 18"x12, T1-1050-EG_12x18 T1-1050-EG_12x18
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1175-DG_12x18 T1-1175-DG_12x18
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-3021-HI_12x18 T1-3021-HI_12x18
- LYLE ADA Handicapped Parking Sign, 24" x 12, T1-6251-HI_12x24 T1-6251-HI_12x24
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2057-EG_12x6 T1-2057-EG_12x6
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-MN01-12HA HC-MN01-12HA
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-HI_12x18 T1-5162-HI_12x18
- LYLE Fine & Penalty Parking Sign, 9" x 12, T1-2128-EG_12x9 T1-2128-EG_12x9
- LYLE No Parking Loading Zone Sign, 18" x 12, T1-1173-DG_12x18 T1-1173-DG_12x18
- LYLE No Parking Any Time Sign, 18" x 12, R7-1D-12HA R7-1D-12HA
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 A-1218-23919
- Lyle Signs