Tsubaki

Chain Link, Double Strand, #50-2, Pk5


$37.85
/pk 5, $7.57/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type Standard Riveted
  • Industry Chain Size 50-2
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 5/8 in
  • Number of Strands 2
See all product information