Banjo
Cam & Groove Coupling, Type D, 2 in Coupling, 2 in Hose Fitting, 2 in -11-1/2 Thread Size, EPDM
Mfr # 200D
Zoro # G1381283
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 2"
Explore More Products
- BANJO 1-1/2" 90 Degree Male Adapter x FNPT Cam Lever Coupling 150A90
- BANJO 1" Male Adapter x MNPT Cam Lever Coupling 100F
- BANJO 1-1/2" Male Adapter x FNPT Cam Lever Coupling 150A
- BANJO 12713 Seal Kit 12713
- BANJO 3In Viton Coupling Gasket 300GV
- BANJO 3" Male Spool Adapter Cam Lever Coupling 300FF
- BANJO 2Inmanifold Flange X 2In Female Coupler M220D
- BANJO 90 Degree Female 1 1/2 150C90
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- CONTINENTAL Coupler with Locking Arms, 4 x 4In, 250psi B400AL
- DIXON Dust Plug, Type DP, Forged Brass, 3/4 G75-DP-BR
- Banjo Camlock Fittings