Download CAD Files
Zoro Select
#4-40 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # U51122.011.0050
Zoro # G1381737
$3.85
17% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #1
- Material Stainless Steel
Explore More Products
- ZORO SELECT 3/8"-16 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK U51122.037.0250
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK U51122.013.0037
- ZORO SELECT #8-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK U51122.016.0150
- ZORO SELECT M2-0.40 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD020160-100P1
- ZORO SELECT M6-1.00 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK M24540.060.0020
- ZORO SELECT 1/4"-20 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.025.0025
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 3000 PK 1410MST
- ZORO SELECT #4-40 x 3/16 in Phillips Flat Machine Screw, Cadmium Steel, 5000 PK MS24693-S1
- ZORO SELECT #6-32 x 5/16 in Torx Pan Machine Screw, Zinc Black Steel, 10000 PK 0605MTPBZ
- ZORO SELECT #10-24 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.019.0062
- ZORO SELECT #10-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.019.0301
- Zoro Select Machine Screws