Bell Outdoor

Closure Plate, Round


$4.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Box Type Round Ceiling Pan
  • Cover Type Flat
  • Number of Gangs 1
  • Material Steel
  • Depth 1/8 in
See all product information