Dayton
IEC Supplementary Protector, 4 A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2-63 C4/1 Series
Mfr # 5ZUZ2
Zoro # G1382421
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2-63 C4/1
- Amps 4 A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Phase 1
Explore More Products
- DAYTON IEC Supplementary Protector, 63 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 D63/3 Series 5ZVG5
- DAYTON IEC Miniature Circuit Breaker, 2 A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2T-63 B2/1 L Series 33V928
- DAYTON IEC Supplementary Protector, 20 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2-63 C20/3 Series 5ZUV2
- DAYTON IEC Supplementary Protector, 50 A, 480V AC, 2 Pole, DIN Rail Mounting Style, NDB2-63 B50/2 Series 5ZUY0
- DAYTON IEC Miniature Circuit Breaker, 10 A, 277V AC, 1 Pole, DIN Rail Mounting Style 33V958
- DAYTON IEC Miniature Circuit Breaker, 20 A, 480V AC, 3 Pole, DIN Rail Mounting Style 33V905
- DAYTON IEC Supplementary Protector, 16 A, Not Rated, 1 Pole, DIN Rail Mounting Style, NDB2Z-63 C16/1 Series 5MLC5
- DAYTON IEC Supplementary Protector, 10 A, 480V AC, 2 Pole, DIN Rail Mounting Style, NDB2-63 B10/2 Series 5ZUX4
- DAYTON IEC Miniature Circuit Breaker, 6 A, 480V AC, 3 Pole, DIN Rail Mounting Style, NDB2T-63 B6/3 L Series 33V907
- SQUARE D Circuit Protector, 2 A, 250VAC 9080GCB20
- SQUARE D QOU Miniature Circuit Breaker, 15A, 2P, , 15 A, 240V AC, Unit Mount Mounting Style QOU215H5283
- Dayton Circuit Breakers