Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Wrench, Head Size 15/16 in. (Discontinued)
Mfr # 1LEA8
Zoro # G1382613
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 11 3/4 in
- SAE or Metric SAE
- Wrench Style Combination, Spline