Hyde
Putty Knife, Stiff, 3", SS
Mfr # 01440
Zoro # G1382936
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 7 in
- Color Black/Silver
Explore More Products
- HYDE Putty Knife/Painters Tool Set, 3 Pc., Standards: ANSI 48911
- HYDE Knife Putty Plastic 1-1/2In 05510
- HYDE 1-1/2" Black & Silver Lifetime 4-Edge High Carbon Steel Blade Scraper 10530
- HYDE 112Stiff Putty Knife 2150
- HYDE Knife Drywall 4Inch Steel Flex 02550
- HYDE 112Stiff Putty Knife 2150
- HYDE SuperFlexx 0 Putty Knife, 112 in W Blade, Stainless Steel Blade 6107
- HYDE 5" Lifetime 2-Edge Replacement Scraper Blade, PK 2 11150
- HYDE 2 Flex Putty Knife 2250
- EZRED MONSTER SCRAPER 6" EZMS600
- HYDE 2-1/2 in. Bs Lifetime 2-Edge Scraper 10520
- Hyde Drywall and Plastering Tools