Shop Alternate Products
This Product is Discontinued
Wypall
Dry Wipe, White, Box, Hydroknit, 1 PK, 180 Wipes, 12-1/2" x 16-3/4" (Discontinued)
Mfr # 34015
Zoro # G1383331
This Product is Discontinued
Key Features
- Number of Sheets 180
- Container Type Box
- Sheet Size 12-1/2" x 16-3/4"
- Color White
- Material Hydroknit