Key-Bak
Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome
Mfr # 0005-011
Zoro # G1383584
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel Chain
- Ring Type Split
- Ring Size 1 1/8 in
- Color Chrome
- Finish Chrome Texture
Explore More Products
- KEY-BAK Quick Release Key Holder W/Split Ring 0301-121
- KEY-BAK 5-Pack key ring set for Quik Connect retractable keychain, Large 1.125in 0KM0-00AA4-5
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black S48-SDLEK
- KEY-BAK Key Carrier, Clip Fits 2 In Belts, Holders 0308-704
- KEY-BAK Original Series Spinner Back, Chrome Front, 24 in. Stainless Steel Chain, Spin Release Belt Clip, Bulk 0004-002
- KEY-BAK 6-KEY Capacity Retratractable Keychain 3 interchangeable key rings Belt Clip attachment, 24" reach 0KM2-11A14
- KEY-BAK 24-KEY Capacity Retratractable Keychain 3 interchangeable key rings CARABINER attachment, 36" reach 0KM2-34A24
- KEY-BAK 15-KEY Capacity Retratractable Keychain 3 interchangeable key rings CARABINER attachment, 48" reach 0KM2-43A24
- KEY-BAK White MiniBak ID, Standard Clip 0056-005
- HY-KO KC165 Rock Key Hider 611590
- LUCKY LINE Blunt Diamond Fastener, 15/16 in Ring Size, - 74800
- Key-Bak Key Rings