Relief Valve, 2", PVC/FPM, Adjustable 5-75 psi, Threaded

  • Mfr # RV1200T

  • Zoro # G1384101


product price:  $1,293.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2"
Outlet Size
2"
Body Material
PVC
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV1200T
Zoro #
G1384101
UPC #
610377688963
Country of Origin
United States

Dimensions

Inlet Size
2"
Outlet Size
2"
Overall Height
15 1/2 in
Overall Length
5 in
Outlet Connection Size
2 in
Inlet Connection Size
2 in

Details

Body Material
PVC
Item
Adjustable Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Seat Material
FPM
Test Lever
Test Lever Not Included
Factory Set Pressure
25 psi
Spring Material
Stainless Steel
Disc Material
PVC
Temp. Range
40 Degrees to 140 Degrees F
Pressure Range
5 to 75 psi
Standards
ASTM D1784
Product Type
Pressure Relief Valve
Operating Pressure - Maximum
150 psi
Operating Pressure - Minimum
5 psi
Inlet Connection Type
NPT
Operating Temperature - Maximum
140 Degrees F
Outlet Connection Gender
Female
Operating Temperature - Minimum
40 Degrees F
Outlet Connection Type
NPT
Inlet Connection Gender
Female

Description

Adjustable Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Factory Set Pressure 25 psi, Pressure Range 5 to 75 psi, Not Applicable BtuH, Disc Material PVC, Overall Height 15 1/2 in, Overall Length 5 in, Seat Material FPM, Spring Material Stainless Steel, Temp. Range 40 Degrees to 140 Degrees F, Test Lever Test Lever Not Included, Standards ASTM D1784

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.