Shop Alternate Products
This Product is Discontinued
Zoro Select
Steel Strapping, 5/8 In, L 2794 Ft (Discontinued)
Mfr # 4WXT2
Zoro # G1385824
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 5/8"
- Thickness 0.017"
- Length 2794 ft.
- Breaking Strength 1330 lb.
- Wind MW