Dayton
Radial Bearing, DBL Shield, 0.125 In. Bore
Mfr # 1ZGD8
Zoro # G1386594
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Shielded, Flanged
- Single Row/Double Row Single Row
- Bore Dia. 0.125 in
- Seal/Shield Type Double Shielded
- Cage Material Steel
Explore More Products
- DAYTON Radial Bearing, Double Shield, 25mm Bore 1ZGG8
- DAYTON Radial Bearing, Double Shield, 12mm Bore 1ZGH7
- DAYTON Radial Bearing, Double Seal, 15mm Bore 21XU47
- DAYTON Radial Bearing, DBL Seal, 0.5000 In. Bore 1ZGE8
- DAYTON Radial Bearing, Double Shield, 20mm Bore 1ZGG7
- DAYTON Radial Bearing, Double Seal, 12mm Bore 1ZGF7
- DAYTON Radial Bearing, Double Shield, 40mm Bore 21XU38
- DAYTON Radial Bearing, Double Shield, 45mm Bore 21XU55
- DAYTON Radial Bearing, Double Seal, 17mm Bore 21XU56
- NTN NTN 6206LLB, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Sealed 6206LLB
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6021 C4 6021 C/4
- Dayton Ball Bearings