Tanis
Strip Brush Holder, Overall Length 72 In
Mfr # AH100272CF
Zoro # G1387303
$22.87
8% off
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 72
- Backing Width (In.) 7/16
- Backing Material - Brush Aluminum
- Mounting Profile Single Track
- For Backing Height 7/16 in
Explore More Products
- TANIS Strip Brush Holder, Overall Length 72 In AH700472CF
- TANIS Adjustable Conveyor Brush, .012 In Nylon CB3510
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC212036
- TANIS Strip Brush, 36 In L, Overall Trim 3 In MB700636
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC313036
- TANIS Strip Brush, 3/16 W, 96 In L, Trim 3 In MB406496
- TANIS Strip Brush, 3/16W, 12 In L, Trim 6 In, PK10 MB401012
- TANIS Strip Brush Holder, Sz 1 In, 12 In L, PK10 AH402812CF
- TANIS Strip Brush, 3/16W, 96 In L, Trim 3 In, PK10 MB402696
- TANIS Strip Brush, 3/16W, 96 In L, Trim 6 In, PK10 MB401096
- TANIS Strip Brush, 72 In L, Overall Trim 4 In MB100472
- Tanis Conveyor Brushes