Precision Brand

Feeler Gage Set, 13 PC


$39.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Pieces 13
  • Blade Length (In.) 12 in
  • Thickness Range (In.) 0.001 to 0.030
  • Material Plastic
  • Thickness (In.) 0.001 in 0.0015 in 0.002 in 0.003 in 0.004 in 0.005 in 0.0075 in 0.010 in 0.0125 in 0.015 in 0.020 in 0.025 in 0.030 in
See all product information