Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Full Body Harness, Vest Style, 2XL, Polyester, Green (Discontinued)
Mfr # E650-58/XXLGN
Zoro # G1388016
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Includes Padding Yes