Uniweld
Flat Soapstone Marker, 1/2 in W x 5 in L, 144 Pieces
Mfr # SSFLAT
Zoro # G1388091
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat
- Overall Length 5 in
- Overall Width 1/2 in
- Compatible Material Type Concrete, Metal
- Number of Pieces 144
Explore More Products
- UNIWELD Soapstone, Round, PK144 SSRD
- UNIWELD Round Soapstone Kit SSRDK
- UNIWELD Flat Soapstone Kit SSFLATK
- KING TOOL King Tool 422-KRHB4C Ki Krhb4 Rd Soapstone Holder 422-KRHB4C
- XTRWELD Soapstone Holder, Round SSHOLDROUND
- POWERWELD Flat Soapstone, 144 per box FS1
- MARKAL Holder, Soapstone 80140
- MARKAL Marker, Soapstone, Pk144 80129
- KING TOOL Soapstone Holder with 4 Stones, Round KRHB4C-00
- KING TOOL King Tool 422-KRHBC Ki Round Soapstone Withsharpener 422-KRHBC
- KING TOOL Soapstone Holder with Sharpener, Round KRHBC-00
- Uniweld Soapstones