Lab Safety Supply
Measuring Pipette, Grade B, Glass, 2mL, Pk12
Mfr # 5PTC9
Zoro # G1388353
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 mL
- Material of Construction Glass
- Length 330 mm
- Class B
- Tolerance 0.025mL
Explore More Products
- LAB SAFETY SUPPLY Volumetric Pipette, Class A, 5mL, PK12 5PTD7
- LAB SAFETY SUPPLY Pipette Transfer, 6mL, PK500 21F235
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 5PTD9
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 2mL, Pk12 5PTD6
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 5mL, Pk12 5PTD1
- LAB SAFETY SUPPLY Disposable Dropper, 2mL, PK1000 21F222
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 2mL, Pk12 5PTA9
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 5PTE3
- LAB SAFETY SUPPLY Pipette, Plastic, Blue, 23.5 cm L, PK200 667206B
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL Bulk, Natural, PK500 HS206371A
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 137038
- Lab Safety Supply Pipettors