Zoro Select
Grade 2, 3/4"-4-1/2 Hex Head Cap Screw, Plain Steel, 2 in L, 10 PK
Mfr # 264032G
Zoro # G1388432
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1-1/8 in
- Drive External Hex
- Material Grade/Class Grade 2
- Material Steel
Explore More Products
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 5 PK M51000.160.0080
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 50 PK N04100.037.0075
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK U01200.050.1000
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 5 PK M51010.180.0100
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK U01010.062.0600
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1/2 in L, 100 PK U04360.025.0050
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L U04160.101.0750
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 45 PK B04110.075.0350
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 25 PK U08200.037.0375
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 4 PK 78685
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-3/4 in L, 100 PK U04104.025.0175
- Zoro Select Hex Head Cap Screws