Lab Safety Supply
Bottle, 2000 mL, 64 Oz, Wide Mouth
Mfr # 6FAP7
Zoro # G1388581
$15.18
4% off
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000mL/64 oz.
- Height 244mm
- Autoclavable Yes
- Standards GB/T 11414-2007
- Bottle/Jar Type Reagent
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J902
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 6FAN8
- LAB SAFETY SUPPLY Environmental Sample Bottle, 1000 mL, Pk50 6FAH8
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 6FAJ3
- LAB SAFETY SUPPLY Red, Wash Bottle 32 oz., 4 Pack 24J915
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J919
- LAB SAFETY SUPPLY Safety Coated Bottle, 178mm H, 32 oz., PK12 52KA38
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 16 Oz, PK12 8AXC6
- LAB SAFETY SUPPLY Safety Coated Bottle, 76mm H, 1 oz., PK24 52KA49
- LAB SAFETY SUPPLY Bottle, Wide Mouth, PP, 125mL, PK12 8TLK0
- AK Squeeze Bottle Holder, 2Cmp, 9x4.75x4.75In 50085
- Lab Safety Supply Bottles & Jars