Vermont Gage
Adj. No Go Ring Gage, 3/4-16 UNF 2A
Mfr # 361153030
Zoro # G1390024
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 3/4"-16
- Thread Type UNF
- Overall Thickness (In.) 9/16 in
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A 362128010
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel 361120050
- VERMONT GAGE Adj. Go Ring Gage, 5/8-24 UNEF 2A 361149010
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A 361170010
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 362120530
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A 361137510
- VERMONT GAGE Ring Gage, 6G Class, M18 x 2.5 Thread 362143010
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size 461114520
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel 451101070
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A 361164110
- MITUTOYO Ring Gage, 1.8" 177-186
- Vermont Gage Precision Measuring Tools