Val-Matic
Air Vac Valve, FNPT, 3 x 3, CI
Mfr # 103STK
Zoro # G1390347
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3"
- Outlet Size 3"
- Body Material Cast iron
- Connection Type FNPT
- Application Clean Water
Explore More Products
- VAL-MATIC Air Vac Valve, FNPT, 2 x 2, CI 102ST
- VAL-MATIC Air Release Valve, FNPT, 3/4 x 1/2, CI 15A.2
- VAL-MATIC Air Release Valve, FNPT, 1/2 x 1/2, CI 15A
- VAL-MATIC Air Vac Valve, FNPT, 1 x 1, CI 101ST
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 2, CI 202C.2
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 1, CI 801A
- VAL-MATIC Valve Air Release and Vac, FNPT, 3 x3, CI 203C.2
- VAL-MATIC Air Vac Valve, FNPT, 4 x 1/2, CI 48A.3
- VAL-MATIC Valve Air Release and Vac, FNPT, 4 x 4, CI 204C.2
- HONEYWELL L4008A1015 Remote Bulb L4008A1015
- FIELD CONTROLS Uv-12 Sunaire Uv Air Purir UV-12
- Val-Matic Air Release Valves