Shop Alternate Products
This Product is Discontinued
Schneider Electric
Lamp Module, 22mm, 24VAC/DC, Blue, LED (Discontinued)
Mfr # ZB5AVB6
Zoro # G1390487
This Product is Discontinued
Key Features
- Color Blue
- Material of Construction Plastic
- Lamp Type Led
- Terminal Connection Screw Clamp
- Size 22 mm