Zoro Select
O-Ring, Dash 215, Viton ETP, 0.13 In.
Mfr # 3CRV9
Zoro # G1390557
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 215
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton ETP
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 270, 9, 9.262, PK5 U38883.012.0900
- ZORO SELECT O-Ring, Buna N, Dash 136, 2, 2.193, PK10 U38801.009.0200
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK5 M38801.020.0560
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 U38805.009.0050
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 17mm ID, PK100 ZUSAH3.5X17
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK25 5JJY1
- ZORO SELECT O-Ring, Silicone, Dash328, 1-7/8, 2.270, PK2 U38805.025.0537
- ZORO SELECT Brown Viton O-Ring, Dash 275, PK2 ZUSAVB75275
- ZORO SELECT Buna-N O-Ring, 1mm Wide 65mm ID, PK5 ZUSAH1X65
- ZORO SELECT O-Ring, Dash 121, Buna N, 0.1 In., PK100 1RHE7
- USA INDUSTRIALS Silicone O-Ring, Dash 023, PK25 ZUSAS70FDA023
- Zoro Select Individual & Bulk O-Rings