Dayton
IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No
Mfr # 6EAR7
Zoro # G1390566
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 80 A
- Action Non-Reversing
- Full Load Amps-Resistive 110 A
- Number of Poles 3
- Reversing No
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No 6ECD8
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No 6EAR8
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No 6EAR6
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No 6EAV0
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes 6EAX4
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No 6EAR3
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: Yes 6ECE3
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A, Reversing: No 6EAY0
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A, Reversing: No 6FZH9
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No XTCE009B10A
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 208 V AC, 9 A, Reversing: No XTMF9A00E
- Dayton Motor Controls