Stanley
Bailey, Plane, Block
Mfr # 12-920
Zoro # G1392097
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Blade Width 1 3/4 in
- Cutting Angle 21 Degrees
- Cam Quick Release Cam Lock For Blade Removal
- Body Material Cast Iron
Explore More Products
- STANLEY Surform® Flat File – Standard Cut Blade 21-295
- STANLEY Plane, Pocket 21-399
- STANLEY BENCH PLANE BLK 2X9.75"" 12-404
- STANLEY Surform® Plane – Fine Cut Blade 21-296
- STANLEY Spoke Shave 12-951
- STANLEY BLOCK PLANE REPLAC BLADE 12-508
- MALCO Duct Tool, 15 In L, High Carbon Steel FDC3
- CROWN TOOLS 3-Pieces 7-Inch Shave Hook Set 20178
- MALCO Crimper, 11-3/4 In L, Zinc Plated Steel SC1
- BAC INDUSTRIES 8" Straight Draw Shave TMB-08DS
- MALCO Pipe Crimper, 11-3/4 In, Steel C6R
- Stanley Cutting and Shaping Tools