Nibco
2-1/2" x 2-1/2" x 2" NOM C Copper Reducing Tee
Mfr # 611R 21/2x21/2x2
Zoro # G1392115
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 2-1/2" x 2-1/2" x 2"
Explore More Products
- NIBCO Coupling, Wrot Copper, 1-1/4 600RS 11/4
- NIBCO Vent Elbow, Low-Lead Cast Bronze, C x C 705D-LF 1
- NIBCO 1/2" x 1/2" x 3/4" NOM C Copper Reducing Tee 611BH 1/2X1/2X3/4
- NIBCO 2-1/2" NOM C Copper 90 Degree Close Rough Elbow U607 21/2
- NIBCO Tee, Cast Bronze, C x F x C, 3/4 x 3/4 In 714 3/4
- NIBCO 3/4" NOM C x 1/2" FNPT 90 Degree Drop Ear Reducing Elbow 70735R 3/4x1/2
- NIBCO 2 in. Wrot Copper C x C Dimple Stop Coupling CP6002
- NIBCO UNION 3/4 in.PRESS COPPER 9256500PCU
- NIBCO 114x1 FTGxC Reducer W00925T
- NIBCO PRESS SYSTEM Tee, 2" x 2" x 1", Press Ends 9102900PC
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Pressure Coupling with Dimple Stop XPRC34
- Nibco Fittings