Shop Alternate Products
This Product is Discontinued
Zoro Select
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 13/16 in W (Discontinued)
Mfr # 1XRU8
Zoro # G1392772
This Product is Discontinued
Key Features
- Body Material Steel
- Shackle Dia. 1/4 in
- Body Color Black
- Shackle Type Open
- Includes (2) keys