Parker
Solenoid Air Control Valve, 3/8 In, 120VAC
Mfr # B6V2BB553A
Zoro # G1392964
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 2.7
- Pipe Size 3/8 in
Explore More Products
- PARKER Miniature High Speed Pnuematic Logic Control Valve 3-8Bar Other Pneumatic Valve PLL-C10
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC B652BB553A
- PARKER Service Kit, 2 Position, B Series PS2601P
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC B561BB553C
- PARKER Solenoid Air Control Valve, 1/2 In, 4-Way P2LDX594EEHDDN
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC L6553910253
- PARKER Pneumatic Solenoid Valve, 3/8" NPT B542000XXC
- PARKER Valve, 4 7/16" L, 23/32" W, 24V DC HB6WXBG2G9000FA
- PARKER Solenoid Air Control Valve B36VBD547C
- SMC Solenoid Valve, 39.2 CFM, 1.4, 3.4VA VFS3100-3FZ
- VERSA 4-Way Aluminum 120V-Ac 1/4In 115Psi Npt Pneumatic Solenoid Valve CXX-4323-HCC-A120
- Parker Solenoid Air Control Valves