Shop Alternate Products
This Product is Discontinued
Fag Bearings
Spherical BRG, Double Row, Bore 75 mm (Discontinued)
Mfr # 22315-E1-C3
Zoro # G1393034
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Double Row
- Bore Dia. (mm) 75 mm
- Outside Dia. (mm) 160 mm
- Width (mm) 55 mm
- Cage Material Steel