Schneider Electric
Tower Light, Steady, 10W, Red
Mfr # XVBL34
Zoro # G1393122
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-5-1
- Voltage 250V AC/DC
- Diameter 70 mm
- Housing Material Polyamide
- NEMA Rating NEMA 1, 4X, 12, IP65
Explore More Products
- SCHNEIDER ELECTRIC Yellow 24V Led Lens Assembly 60MM XVUC28
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube XVC6M3
- SCHNEIDER ELECTRIC Base and Cover, Stackable XVBC21
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red XVC4B15S
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V XVUC9S
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC DL1BDG8
- SCHNEIDER ELECTRIC Tower Body, Black, 60mm D XVUC21M
- SCHNEIDER ELECTRIC Adjustable Sound Module XVUC9V
- SCHNEIDER ELECTRIC Flashing LED Lamp, White, 24VAC/DC, 7W DL1BKB1
- SOUTHWIRE Dual Head Tower Light, Corded, 11000lm, LED 9842
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Gr, Rd MSL4-120
- Schneider Electric Safety Alarms and Warnings