Saftcart
Cylinder Bracket, Steel, 42 In. W
Mfr # WB-303
Zoro # G1393445
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Diameter 3 to 10 in
- Height 3 in
- Overall Width 42 in
- Material Steel
Explore More Products
- SAFTCART Cylinder Bracket, Steel, 3 In. H WB-101
- SAFTCART Cargo Strap, Cam Buckle, 40 Inx1 In, 166 lb STP-42-GRA
- SAFTCART Cylinder Bracket, Steel, 28 In. W WB-202
- SAFTCART Cylinder Collar, 6-22/25 Dia, 5-1/2 In H CC2FOS-13
- SAFTCART Cylinder Collar, 6-22/25 Dia, 5-1/2 H, Stl CC8LS-13
- TROEMNER Bench Bracket, Cast Aluminum 972038 NO MESSAGE
- ENPAC Cylinder Bracket, 3 To 10 In. Dia. 7216-YE
- ZORO SELECT Cylinder Bracket, 9-1/4 In. Dia., Steel WB1-9
- ZICO Cylinder Bracket, Steel, 6 to 7 in. Dia FH-6
- VESTIL Steel Wall-Mounted 2 Cylinder Bracket CB-W-2S
- DAYTON Cylinder Bracket, Steel, 24In 10U485
- Saftcart Hand Trucks & Dollies