Mitutoyo
Digital Micrometer, 1 to 2", Friction
Mfr # 193-212
Zoro # G1393804
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Operation Mechanical, Digital
- Features Mechanical Digit Counter For Quick And Error Free Reading
- Includes (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Flat
Explore More Products
- MITUTOYO Digital Micrometer, 0 to 1", Friction 193-211
- MITUTOYO Digimatic Micrometer Head 164-164
- MITUTOYO 100 to 125/.01mm Outside Mic Ratchet 103-141-10
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs 103-131
- MITUTOYO 1 to 2/.001" Inside Mic 145-194
- MITUTOYO Micrometer, Outside, 0-25mm, 0.001mm, Rt 102-707
- MITUTOYO Micrometer, Screw Thread, 5-6/.001" 126-142
- MITUTOYO Digi Spherical Mic 75-100Mm Ip-65 395-274-30
- MITUTOYO Micrometer, Outside, 800-825mm, 0.01mm, Rs 103-169
- MITUTOYO Digital Micrometer, Outside, 2 to 3" 293-342-30
- IGAGING Origin SpeedMic Digital Micrometer 0-1" - 35-070-025 35-070-025
- Mitutoyo Micrometers & Sets