Tripp Lite
Isolation Transformr, 120VAC, 1kVA, 1Phase
Mfr # IS-1000
Zoro # G1393883
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 1 kVA
- NEMA Plug Configuration 5-15p
- NEMA Receptacle Configuration 5-15R
Explore More Products
- TRIPP LITE Hsptl Grd Isolatn Trnsfrmr, 120VAC, 1.8kVA IS1800HG
- TRIPP LITE Isolation Transformr, 120VAC, 250VA, 1Phase IS-250
- TRIPP LITE Hsptl Grad Isolatn Trnsfrmr, 120VAC, 500VA IS500HG
- TRIPP LITE Hsptl Grad Isolatn Trnsfrmr, 120VAC, 1kVA IS1000HG
- TRIPP LITE Isolation Transformr, 120VAC, 500VA, 1Phase IS-500
- TRIPP LITE Hsptl Grad Isolatn Trnsfrmr, 120VAC, 250VA IS250HG
- TRIPP LITE Isolation Transformer Hospital Dual-Voltage 115/230V 1000W 8 C13 IS1000HGDV
- TRIPP LITE Replacement for Tripp Lite Omni1000iso OMNI1000ISO TRIPP LITE
- ACME ELECTRIC Transformer 3PH 118KVA 460-230Y133 DTGA01184S
- DAYTON Control Transformer, 250VA, 5.27 In. H 31EJ52
- FUNCTIONAL DEVICES-RIB Control Transformer, 375VA, 24VAC TR375VA001
- Tripp Lite Power Distribution