Zoro Select
Pipe Nipple, 3/4 in Pipe Fitting, 2 in Length, MNPT, 304 Stainless Steel
Mfr # T4BNE03
Zoro # G1395082
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Seamless/Welded Welded
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, Welded T4BNF04
- ZORO SELECT 2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T4BNI07
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 T4BNE09
- ZORO SELECT 1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 E6BNB09
- ZORO SELECT 2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 T6PPI10SL
- ZORO SELECT 1/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNA10
- ZORO SELECT 3/4" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNE21
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E6BNF08
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 80 E4BNH20
- ZORO SELECT 3/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 T6PPE10SL
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T6BNI15
- Zoro Select Pipes