Tramec Sloan
Hose Assembly, 30 In L, 5/8
Mfr # TFE-10X30XACST
Zoro # G1395326
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 30 in
- Max. Working Pressure @ 70 F 1,500 psi
- Fitting Size 5/8 in x 5/8 in
- Fitting Type MNPT x MNPT
Explore More Products
- TRAMEC SLOAN Hose Assembly, 36 In L, 3/8-18 2ZJN8
- TRAMEC SLOAN Air Brake Hose, 3/4 In OD, Blk 2ZJE7
- TRAMEC SLOAN Air Brake Hose, 3/4 In OD, Blk 2ZJE9
- TRAMEC SLOAN Hose Assembly, 42 In L, 3/8-18 2ZJN9
- TRAMEC SLOAN Hose Assembly, 36 In L, 3/8-18 2ZJR4
- TRAMEC SLOAN Air Brake Hose, 7/8 In OD, Blk 2ZJE8
- TRAMEC SLOAN Hose Assembly, 24 In L, 3/8-18 2ZJR2
- TRAMEC SLOAN Hose Assembly, 36 In L, 3/8-18 2ZJP6
- TRAMEC SLOAN Air Brake Hose, 7/8 In OD, Blk 2ZJF1
- FLEXTECH Hose, Coolant, 4 Ply Poly, 1-1/8"ID, 12 ft.L C40-112
- DAYCO 79-04 NUMEROUS APPLICATIONS 71292
- Tramec Sloan Rubber Hoses & Accessories