- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- General Use Tape, White, 50 ft. L
Shop Alternate Products
This Product is Discontinued
Brady
General Use Tape, White, 50 ft. L (Discontinued)
Mfr # M71C-500-530
Zoro # G1395441
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 1/2"
- Length 50 ft.
- Material Vinyl
Customers Also Purchased
- Brand Brady
-
MFR #
M71C-500-530
-
Zoro #
G1395441
- UPC # 662820926221
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 50 ft. |
Roll Length | 50 ft |
Roll Size (WxL) - Indicating Labels | 1/2 in x 50 ft |
Roll Width | 1/2 in |
Details
Printer Series Compatibility | BMP71 |
Item | Label Tape Cartridge |
Color | White |
Material | Vinyl |
Labels per Roll | Continuous |
Tape Format | Continuous Roll |
Adhesive | Yes |
Tape Material | Tamper Resistant |
Application | Indoor/Outdoor |
Temp. Range | -40 Degrees to 194 Degrees F |
Printer Series Compatability | BMP71 |
For Use With | Brady BMP71 |
Standards | ASTM D 2979 |
Metal Detectable | No |
Background Color | White |
Label Type | Indoor/Outdoor |
Label Thickness | 0.0025 in |
Label Finish | Gloss |
Label Material | Vinyl |
Indicating Properties | Tamper Indicating Destructible upon Removal |
Material Series | B-530 |
Adhesive Properties | Permanent Adhesive |
Material - Indicating Labels | Vinyl with Permanent Acrylic Adhesive |
Maximum Service Temperature | 194 Degrees F |
Adhesive Material | Acrylic |
Product Type | Tamper Resistant Destructible Label |
For Print Method | Thermal Transfer |
Minimum Service Temperature | -40 Degrees F |
Label Color & Finish - Indicating Labels | White ( Gloss ) |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Tamper-Resistant |
Label & Ribbon Color - Indicating Labels | White |
Label Color | White |
Recommended Ribbon | M71-R6000 |
Label Media Format | Continuous Roll |
Adhesive Strength - Indicating Labels | Permanent |
Compatible Mfr Part Number | M71-R6000 |
Indoor/Outdoor Usage | Outdoor |
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000, Roll Length 50 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-530, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive