Eaton Bussmann
Pwr Dist Block, 380A, 3P, 6AWG-500 MCM, 600V
Mfr # 16378-3
Zoro # G1395816
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Amps 380 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 6 AWG to 500 MCM
- Secondary Connection/Pole 2
Explore More Products
- EATON BUSSMANN Cover, Series 163, 2 Pole CPDB-1
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 600VAC, 1P Primary 16321-1
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 1P Prmry, 600V 16000-3
- EATON BUSSMANN Power Distribution Block, 250A, 600VAC/DC 16390-3
- EATON BUSSMANN Pwr Dist Blck, 400A, 1P, 1/2-13x1-1/16 Stud 16394-1
- EATON BUSSMANN Pwr Dist Block, 310A, 4P, 1P Secondary, 600V 16005-4
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V 16303-1
- EATON BUSSMANN Pwr Dist Block, 380A, 2P, 2P Secondary, 600V 16378-2
- EATON BUSSMANN Pwr Dist Block, 310A, 2P, 1P Primary, 600VAC 16395-2
- MERSEN Pwr Dist Block, 840A, 1P, 4AWG-600 MCM, 600V FSPDB5A
- MERSEN Pwr Dist Block, 310A, 3P, 12P Secndary, 600V MPDB69153
- Eaton Bussmann Power Distribution Blocks