Mitutoyo
SPC Connecting Cable, 80 In, w/Data Switch
Mfr # 959150
Zoro # G1396376
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Data Out Switch
- Length (In.) 80
- Instrument Connection Type Data Out Switch
- Cable Length 80 in
- For Instrument manufacturer Model Number 570-2XX, 571-2XX, 572-XXX
Explore More Products
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 05CZA663
- MITUTOYO Connecting Cable, U-Wave, D 02AZD790D
- MITUTOYO Hole Detector, Extra Small, 2.8mm 178-393
- MITUTOYO Leveling Table 178-016
- MITUTOYO Mill Pkg, Abs Scales, 14" X 30", Dro 64PKA060A
- MITUTOYO Hole Detector, Extra Small, 0.75mm 178-384
- MITUTOYO Hv-112, Ac120V 810-163A
- MITUTOYO Ball Dia, Compensation Block, Lh Taper Msr 12AAA787
- MITUTOYO Carbide Ball, 1/16" 19BAA507
- MITUTOYO Test Block, 72-74 Hr15T 64BAA152
- INSIZE Dial Test Indicator Holder 6296-2
- Mitutoyo Precision Measuring Accessories