Zoro Select
Sheet, Perf, Al, 40x36, 20ga, 0.062In Dia, Rnd
Mfr # 03032063R125S-36X40
Zoro # G1396692
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.032 in
- Width 36 in
- Length 40 in
- Alloy Type 3003
- Finish Mill
Explore More Products
- ZORO SELECT Sheet, Perf, Al, 40x36, 20 ga, 0.25In Dia, Hex 06032HEX-36X40
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W 61S2-6
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L 8094_24_36
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 6 x 6 In 2AVD7
- ZORO SELECT Aluminum Plate 6061, 4 ft Overall L 1249_48_48
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W 61F.25X6-24
- ZORO SELECT Aluminum Plate 7075, 24 in Overall L 21493_24_24
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W 61F1.5X3-24
- ZORO SELECT Aluminum Sheet 2024, 36 in Overall L 21898_12_36
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L 1244_12_48
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W 61F.125X1-12
- Zoro Select Aluminum Sheets